Shop INSIZE
See all product information
Create Account
UT Thickness Gage, MaxFreq 5MHz
- Mfr # ISU-300D
- Zoro # G700462440
product price:
$
4,626.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.001 in/0.01 in
Accuracy
+/-0.002 in (range<0.4 in); +/-(0.002+H/1000) in (range:0.4 to 4 in); +/-H/333 in (range>4 in)
Range (In.)
EE Mode: Coating Thickness: 0 to 0.04 in, Substrate Thickness: 0.16 to 0.98 in; T to E Mode: Substrate Thickness: 0.06 to 7.87 in
SPC Output
Y
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISU-300D
- Zoro #
- G700462440
- UPC #
- 6928640324703
- Country of Origin
- China
Dimensions
- Stage Dimensions
- 2.52" x 4.57" x 1.06"
Details
- Graduations
- 0.001 in/0.01 in
- Accuracy
- +/-0.002 in (range<0.4 in); +/-(0.002+H/1000) in (range:0.4 to 4 in); +/-H/333 in (range>4 in)
- Range (In.)
- EE Mode: Coating Thickness: 0 to 0.04 in, Substrate Thickness: 0.16 to 0.98 in; T to E Mode: Substrate Thickness: 0.06 to 7.87 in
- SPC Output
- Y
- Power Source
- Battery
Description
Ultrasonic Thickness Gauge, Includes Couplant, Transducer (ISU-T07), USB Cable, Thickness Measurement Accuracy +/-0.04mm(H less than 10mm)+/-(0.04+H/1000)mm(10 Less Than or Equal To H less than 100mm)+/-H/333mm(H¿100mm)H is the thickness to be measured in mm+/-.002 In.(H less than .394 In.)+/-(.002 In.+H/1000)* (.394 In. Less Than or Equal To H less than 3.937 In.) +/-H/333 In.(H¿3.937 In.)H is the thickness to be measured in inch, Thickness Measurement Resolution 0.001 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.