Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Anvil Micrometer, V-Shaped Anvil

  • Mfr # 3590-857E

  • Zoro # G0135099


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure the Outside Diameter of Cutting Tools, Automatic Power Off
Includes
(1) Battery (LR44)
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3590-857E
Zoro #
G0135099
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Electronic Micrometer
Resolution
0.00005"/0.001mm
Range
2.6 to 3.4"/65 to 85mm
Operation
Electronic
Features
Measure the Outside Diameter of Cutting Tools, Automatic Power Off
Includes
(1) Battery (LR44)
Spindle
Flat
Anvil
V-Shaped
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Anvil Material
Carbide
Spindle Material
Carbide
SPC Output
Yes
Long Form Calibration Certificate
No
Coolant Resistant
Yes
Includes Battery
Yes
Thimble Type
Ratchet
Operation Type
Digital
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Maximum Measurement - mm
85 mm
Accuracy
+/-0.0002 in
Minimum Measurement - mm
65 mm
Minimum Measurement - Inch
2.6 in
Case Included
Yes
Anvil Shape
V-Shaped
Data Output Type
Cabled, Wireless
Maximum Measurement - Inch
3.4 in
Case Type
Case
Display Type
LCD
Inches Measured - Maximum
3.4 in
Rotating Spindle
Yes
Millimeters Measured - Minimum
65 mm
Millimeters Measured - Maximum
85 mm
Inches Measured - Minimum
2.6 in
Spindle Shape
Flat

Description

Digital V-Anvil Micrometer, Range 2.6 in to 3.4 in, 65 to 85 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.