V-Block Set
Mfr # 6801-1
Zoro # G116119020
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Includes
Storage Case
Width - mm
70 mm
Size - mm
80.00 mm x 70.00 mm x 95.00 mm
Height - mm
95 mm
Product Type
Magnetic V-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6801-1
Zoro #
G116119020
UPC #
-
Country of Origin
China
Dimensions
Width - mm
70 mm
Size - mm
80.00 mm x 70.00 mm x 95.00 mm
Height - mm
95 mm
Width - Inch
2 13/16 in
Length - mm
80 mm
Size - Inch
3.1 in x 2.8 in x 3.7 in
Height - Inch
3 11/16 in
Length - Inch
3 1/8 in
Details
Includes
Storage Case
Item
V-Block Set
Product Type
Magnetic V-Block
V-Block Style
Individual
Magnetic
Yes
Description
Item V-Block Set
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.