Zoro Homepage

V-Block Set

  • Mfr # 6801-2

  • Zoro # G816119115


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Includes
Storage Case
Width - mm
70 mm
Product Type
Magnetic V-Block
Magnetic
Yes
Height - mm
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801-2
Zoro #
G816119115
UPC #
-
Country of Origin
China

Dimensions

Width - mm
70 mm
Height - mm
95 mm
Width - Inch
2 13/16 in
Length - Inch
3 7/8 in
Length - mm
100 mm
Size - mm
100.00 mm x 70.00 mm x 95.00 mm
Height - Inch
3 11/16 in
Size - Inch
3.9 in x 2.8 in x 3.7 in

Details

Item
V-Block Set
Includes
Storage Case
Product Type
Magnetic V-Block
Magnetic
Yes
V-Block Style
Individual

Description

Item V-Block Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.