Zoro Homepage

V-Block Set

  • Mfr # 6805-1

  • Zoro # G216114239


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Includes
Storage Case
Width - mm
75 mm
Length - mm
150 mm
Material
Steel
Size - mm
150.00 mm x 130.00 mm x 75.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6805-1
Zoro #
G216114239
UPC #
-
Country of Origin
China

Dimensions

Width - mm
75 mm
Length - mm
150 mm
Size - mm
150.00 mm x 130.00 mm x 75.00 mm
Length - Inch
5 7/8 in
Height - mm
130 mm
Height - Inch
5 1/8 in
Width - Inch
2 15/16 in
Size - Inch
5.906 in x 5.118 in x 2.953 in

Details

Includes
Storage Case
Item
V-Block Set
Material
Steel
Magnetic
No
Product Type
V-Block Set
V-Block Style
Pair

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.