V-Block Set
Mfr # 6805-2
Zoro # G316114344
product price: $1,479.99
/ea
Free Shipping & Returns
Key Features
Includes
Storage Case
Size - Inch
7.874 in x 6.693 in x 3.543 in
Magnetic
No
Size - mm
200.00 mm x 170.00 mm x 90.00 mm
Product Type
V-Block Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6805-2
Zoro #
G316114344
UPC #
-
Country of Origin
China
Dimensions
Size - Inch
7.874 in x 6.693 in x 3.543 in
Size - mm
200.00 mm x 170.00 mm x 90.00 mm
Width - Inch
3 9/16 in
Height - mm
170 mm
Length - Inch
7 7/8 in
Width - mm
90 mm
Length - mm
200 mm
Height - Inch
6 11/16 in
Details
Includes
Storage Case
Item
V-Block Set
Magnetic
No
Product Type
V-Block Set
V-Block Style
Pair
Material
Steel
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.