Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Block Set, V Block Shape, Hardened Steel

  • Mfr # 6887-2

  • Zoro # G7128733


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Length (In.)
3 in
Height (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6887-2
Zoro #
G7128733
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3 in
Height (In.)
1 3/8 in
Width (In.)
7/8 in
Nominal Size
No Nominal Size
Size (mm)
75.00 mm x 24.00 mm x 35.00 mm
Size (In.)
3 in x 0.9 in x 1.4 in
Size - mm
75.00 mm x 24.00 mm x 35.00 mm
Width - mm
24 mm
Height - Inch
1 3/8 in
Height - mm
35 mm
Width - Inch
7/8 in
Length - Inch
3 in
Workpiece Diameter Inches - Maximum
2 in
Workpiece Diameter Millimeters - Maximum
32 mm
Length - mm
75 mm
Size - Inch
3 in x 0.9 in x 1.4 in

Details

Item
V-Block Set
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Number of Pieces
2
Grade
ASME 0
Shape
V Block
Holes
0
Product Type
V-Block Set
Magnetic
Yes
V-Block Style
Pair
Standards
ASME

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.