Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Block Set, V Block Shape, Hardened Steel

  • Mfr # 6887-3

  • Zoro # G7128821


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Holes
0
Nominal Size
No Nominal Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6887-3
Zoro #
G7128821
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
No Nominal Size
Length (In.)
3 7/8 in
Width (In.)
1 5/16 in
Height (In.)
2 in
Size (In.)
3.9 in x 1.3 in x 2 in
Size (mm)
100.00 mm x 33.00 mm x 52.00 mm
Length - Inch
3 7/8 in
Width - Inch
1 5/16 in
Length - mm
100 mm
Height - Inch
2 in
Workpiece Diameter Inches - Maximum
2 11/16 in
Width - mm
33 mm
Size - mm
100.00 mm x 33.00 mm x 52.00 mm
Height - mm
52 mm
Workpiece Diameter Millimeters - Maximum
40 mm
Size - Inch
3.9 in x 1.3 in x 2 in

Details

Item
V-Block Set
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Holes
0
Grade
ASME 0
Number of Pieces
2
Shape
V Block
Product Type
V-Block Set
V-Block Style
Pair
Magnetic
Yes
Standards
ASME

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.