Zoro Homepage

V-Block Set, V Block Shape, Steel

  • Mfr # 6801-1202

  • Zoro # G7136199


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Shape
V Block
Length (In.)
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801-1202
Zoro #
G7136199
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3 7/8 in
Width (In.)
2 13/16 in
Height (In.)
3 11/16 in
Nominal Size
No Nominal Size
Size (mm)
100.00 mm x 70.00 mm x 95.00 mm
Size (In.)
3.9 in x 2.8 in x 3.7 in
Height - Inch
3 11/16 in
Width - Inch
2 13/16 in
Workpiece Diameter Millimeters - Maximum
67 mm
Size - Inch
3.9 in x 2.8 in x 3.7 in
Width - mm
70 mm
Workpiece Diameter Inches - Maximum
2 5/8 in
Size - mm
100.00 mm x 70.00 mm x 95.00 mm
Length - Inch
3 7/8 in
Length - mm
100 mm
Height - mm
95 mm

Details

Item
V-Block Set
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Shape
V Block
Measuring Range (In.)
0.240 to 2.640
Grade
ASME 0
Holes
0
Number of Pieces
1
Product Type
Magnetic V-Block
Magnetic
Yes
Standards
ASME
V-Block Style
Individual

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.