Zoro Homepage

V-Block Set, V Block Shape, Steel

  • Mfr # 6802-1

  • Zoro # G7137081


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Number of Pieces
2
Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802-1
Zoro #
G7137081
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
No Nominal Size
Height (In.)
2 in
Length (In.)
2 5/8 in
Width (In.)
2 13/16 in
Size (mm)
65.00 mm x 70.00 mm x 50.00 mm
Size (In.)
2.6 in x 2.8 in x 2 in
Height - mm
50 mm
Width - Inch
2 13/16 in
Length - Inch
2 5/8 in
Length - mm
65 mm
Width - mm
70 mm
Size - Inch
2.6 in x 2.8 in x 2 in
Height - Inch
2 in
Size - mm
65.00 mm x 70.00 mm x 50.00 mm

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.