Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Block Set, V Block Shape, Steel

  • Mfr # 6896-12

  • Zoro # G7127038


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Nominal Size
No Nominal Size
Shape
V Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6896-12
Zoro #
G7127038
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
No Nominal Size
Length (In.)
3 1/8 in
Width (In.)
2 1/2 in
Height (In.)
2 1/2 in
Size (In.)
3.1 in x 2.5 in x 2.5 in
Size (mm)
80.00 mm x 63.00 mm x 63.00 mm
Width - mm
63 mm
Height - mm
63 mm
Size - Inch
3.1 in x 2.5 in x 2.5 in
Width - Inch
2 1/2 in
Length - mm
80 mm
Workpiece Diameter Inches - Maximum
2 1/2 in
Height - Inch
2 1/2 in
Length - Inch
3 1/8 in
Size - mm
80.00 mm x 63.00 mm x 63.00 mm
Workpiece Diameter Millimeters - Maximum
63 mm

Details

Item
V-Block Set
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Shape
V Block
Number of Pieces
2
Grade
ASME 0
Measuring Range (In.)
0.280 to 2.480
Holes
0
Product Type
V-Block Set
V-Block Style
Pair
Magnetic
Yes
Standards
ASME

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.