Zoro Homepage

V-Block Set, V Block Shape, Steel, Length (In.): 1 13/16 in

  • Mfr # 6803-2

  • Zoro # G4240115


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Holes
0
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803-2
Zoro #
G4240115
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 5/8 in
Length (In.)
2 in
Height (In.)
1 5/8 in
Nominal Size
No Nominal Size
Size (In.)
2 in x 1.6 in x 1.6 in
Size (mm)
65.00 mm x 70.00 mm x 45.00 mm
Size - Inch
2 in x 1.6 in x 1.6 in
Width - Inch
1 5/8 in
Length - mm
65 mm
Workpiece Diameter Inches - Maximum
1 7/8 in
Length - Inch
2 in
Height - mm
45 mm
Workpiece Diameter Millimeters - Maximum
47 mm
Width - mm
70 mm
Size - mm
65.00 mm x 70.00 mm x 45.00 mm
Height - Inch
1 5/8 in

Details

Item
V-Block Set
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Holes
0
Measuring Range (In.)
0.160 to 1.850
Number of Pieces
2
Grade
ASME 0
Shape
V Block
Product Type
V-Block Set
Standards
ASME
Magnetic
Yes
V-Block Style
Pair

Description

Item V-Block Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.