V-Shaped Anvil
Mfr # 7321-T12
Zoro # G6536612
product price: $49.89
/eaKey Features
Tip Shape
Flat
Number of Pieces
2
Tip Point Angle
60 Degrees Thread Angle
Tip Diameter
0.24 - 0.29 mm, 0.46 - 0.50 mm
Case Type
Vinyl Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7321-T12
Zoro #
G6536612
UPC #
-
Country of Origin
China
Dimensions
Tip Diameter
0.24 - 0.29 mm, 0.46 - 0.50 mm
Details
Item
Screw Thread Point Pair
For Use With
44 to 28 TPI Screw Thread Micrometer
Tip Shape
Flat
Number of Pieces
2
Tip Point Angle
60 Degrees Thread Angle
Case Type
Vinyl Pouch
Description
Screw Thread Point Pair, Case Type Vinyl Pouch, Compatible Anvil Diameter Not Applicable, Compatible Spindle Diameter Not Applicable, For Use With 44 to 28 TPI Screw Thread Micrometer, Number of Pieces 2, Tip Diameter 0.24 - 0.29 mm, 0.46 - 0.50 mm, Tip Point Angle 60 Degrees Thread Angle, Tip Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.