V-Shaped Anvil
Mfr # 7321-T15
Zoro # G2549747
product price: $49.89
/eaKey Features
Tip Point Angle
60 Degrees Thread Angle
Tip Shape
Flat
Number of Pieces
2
Tip Diameter
1.40 - 1.70 mm, 2.52 - 2.60 mm
Case Type
Vinyl Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7321-T15
Zoro #
G2549747
UPC #
-
Country of Origin
China
Dimensions
Tip Diameter
1.40 - 1.70 mm, 2.52 - 2.60 mm
Details
Item
Screw Thread Point Pair
For Use With
8 to 5 TPI Screw Thread Micrometer
Tip Point Angle
60 Degrees Thread Angle
Tip Shape
Flat
Number of Pieces
2
Case Type
Vinyl Pouch
Description
Screw Thread Point Pair, Case Type Vinyl Pouch, Compatible Anvil Diameter Not Applicable, Compatible Spindle Diameter Not Applicable, For Use With 8 to 5 TPI Screw Thread Micrometer, Number of Pieces 2, Tip Diameter 1.40 - 1.70 mm, 2.52 - 2.60 mm, Tip Point Angle 60 Degrees Thread Angle, Tip Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.