Zoro Homepage

Vernier Caliper, 0 to 12"Range, 2.50"Jaw D

  • Mfr # 1205-3002E

  • Zoro # G2548021


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
0 to 12
Graduations (In.)
0.001
Jaw Depth (In.)
2.50
Material
Stainless Steel
Range (mm)
0 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-3002E
Zoro #
G2548021
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth (In.)
2.50
Jaw Depth
2 33/64 in
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Measures Depth
Yes

Details

Item
4-Way Vernier Caliper
Range (In.)
0 to 12
Graduations (In.)
0.001
Material
Stainless Steel
Range (mm)
0 to 300
Accuracy Rating
+/-0.0012
Graduations (mm)
0.02
Includes
Fitted Case
Finish
Satin Chrome
Measures
Inside and Outside
Range
0 in to 12 in, 0 mm to 300 mm
With Locking Nut
Yes
Graduations - Upper Scale
0.02 mm
Minimum Measurement - mm
0 mm
Minimum Measurement - Decimal Inch
0 in
Jaw Actuation Type
Thumb Wheel
Graduations - Lower Scale
0.001 in
Measures Step
Yes
Measurements
4-Way
Caliper Material
Stainless Steel
Jaw Shape
Standard Jaw
Maximum Measurement - mm
305 mm
Minimum Measurement - Fractional Inch
0 in
Graduations
0.001 in, 0.02 mm
Maximum Measurement - Fractional Inch
12 in
Operation Type
Mechanical
Maximum Measurement - Decimal Inch
12 in
Accuracy
+/- 0.0012 in
Long Form Calibration Certificate
No
Inches Measured - Maximum
12 in
Millimeters Measured - Minimum
0 mm
Measurement Type
Depth, Inside, Outside, Step
Inch Graduations
0.001in
Millimeters Measured - Maximum
305 mm
Inches Measured - Minimum
0 in
Case Included
Yes

Description

4-Way Vernier Caliper, Range 0 in to 12 in, 0 mm to 300 mm, Graduations 0.001 in, 0.02 mm, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 2 33/64 in, Maximum Measurement - Decimal Inch 12 in, Maximum Measurement - Fractional Inch 12 in, Maximum Measurement - mm 305 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.