Zoro Homepage

Vernier Caliper

  • Mfr # 1205-150S

  • Zoro # G5049835


product price: $57.09
/ea

Key Features

Range (In.)
0-6 in
Graduations (In.)
1.128
Jaw Depth (In.)
1.57
Material
Stainless Steel
Accuracy
+/- 0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-150S
Zoro #
G5049835
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth (In.)
1.57
Jaw Depth
1 37/64 in
Measures Inside Dimension
Yes
Measures Depth
Yes
Dimension Type
Fractional Inch/Metric
Measures Outside Dimension
Yes

Details

Item
4-Way Vernier Caliper
Range (In.)
0-6 in
Graduations (In.)
1.128
Material
Stainless Steel
Accuracy
+/- 0.05 mm
Range (mm)
0-150mm
Finish
Satin Chrome
Long Form Calibration Certificate
No
Accuracy Rating
+/-0.03mm
Graduations (mm)
0.05 mm
Caliper Material
Stainless Steel
Minimum Measurement - Decimal Inch
0 in
Graduations
1/128 in
Range
0 in to 6 in, 0 mm to 150 mm
Maximum Measurement - mm
152 mm
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Measures Step
Yes
With Locking Nut
Yes
Measurements
4-Way
Maximum Measurement - Fractional Inch
6 in
Graduations - Upper Scale
1/128 in
Operation Type
Mechanical
Jaw Shape
Standard Jaw
Graduations - Lower Scale
1/128 in
Maximum Measurement - Decimal Inch
6 in
Minimum Measurement - mm
0 mm
Inch Graduations
0.0078
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
152 mm
Inches Measured - Maximum
6 in
Case Included
Yes
Millimeters Measured - Minimum
0 mm

Description

4-Way Vernier Caliper, Range 0 in to 6 in, 0 mm to 150 mm, Graduations 1/128 in, Accuracy +/- 0.05 mm, Caliper Material Stainless Steel, Dimension Type Fractional Inch/Metric, Graduations - Lower Scale 1/128 in, Graduations - Upper Scale 1/128 in, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 37/64 in, Maximum Measurement - Decimal Inch 6 in, Maximum Measurement - Fractional Inch 6 in, Maximum Measurement - mm 152 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.