Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D

  • Mfr # 1211-12

  • Zoro # G2548100


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
0 to 12
Graduations (In.)
0.001
Jaw Depth (In.)
3
Material
Stainless Steel
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211-12
Zoro #
G2548100
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth (In.)
3
Measures Outside Dimension
Yes
Jaw Depth
2 61/64 in
Dimension Type
Fractional Inch
Measures Depth
No
Measures Inside Dimension
Yes

Details

Item
OD/ID Vernier Caliper
Range (In.)
0 to 12
Graduations (In.)
0.001
Material
Stainless Steel
Finish
Satin Chrome
Accuracy Rating
+/-0.0020
Measures
Outside, Inside, Depth and Step
Graduations (mm)
0.02
Range (mm)
0 to 300
Includes
Fitted Case
Caliper Material
Stainless Steel
Measures Step
No
Range
0 in to 12 in
Operation Type
Mechanical
Measurements
Inside, Outside
Accuracy
+/- 0.002 in
Graduations - Upper Scale
0.001 in
Graduations - Lower Scale
0.001 in
Minimum Measurement - Decimal Inch
0 in
Maximum Measurement - Fractional Inch
12 in
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - Decimal Inch
12 in
Jaw Actuation Type
Fine Adjust Carriage
With Locking Nut
Yes
Jaw Shape
Nib-Style Jaw
Graduations
1/512 in
Long Form Calibration Certificate
No
Measurement Type
Inside, Outside
Inches Measured - Maximum
12 in
Inch Graduations
0.001in
Case Included
Yes
Inches Measured - Minimum
0 in

Description

OD/ID Vernier Caliper, Range 0 in to 12 in, Graduations 1/512 in, Accuracy +/- 0.002 in, Caliper Material Stainless Steel, Dimension Type Fractional Inch, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.001 in, Jaw Actuation Type Fine Adjust Carriage, Jaw Depth 2 61/64 in, Maximum Measurement - Decimal Inch 12 in, Maximum Measurement - Fractional Inch 12 in, Measurements Inside, Outside, Measures Depth No, Measures Inside Dimension Yes, Measures Outside Dimension Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.