Zoro Homepage

Vernier Height Gage

  • Mfr # 1250-600

  • Zoro # G316118984


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Construction
Stainless Steel
Resolution
0.001 in
Millimeters Measured - Minimum
0 mm
Fine Adjustment Position
Fine Adjustment Knob
Inches Measured - Maximum
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250-600
Zoro #
G316118984
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Vernier Height Gage
Construction
Stainless Steel
Resolution
0.001 in
Millimeters Measured - Minimum
0 mm
Fine Adjustment Position
Fine Adjustment Knob
Inches Measured - Maximum
24 in
Base Material
Steel
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
600 mm

Description

Vernier Height Gage, Resolution 0.001 in, Dimension Type Inch/Metric, Base Material Steel, Construction Stainless Steel, Fine Adjustment Position Fine Adjustment Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.