Zoro Homepage

Vertical Square Column, 9.84" H, 1.18" L

  • Mfr # ISY-100-3003

  • Zoro # G609823991


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.18 in
Product Type
Vertical Square Column
Material
Steel
Overall Height
9.84 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-100-3003
Zoro #
G609823991
UPC #
6940561936247
Country of Origin
China

Dimensions

Overall Length
1.18 in
Overall Height
9.84 in
Overall Width
1.18 in

Details

Item
Vertical Square Column
Product Type
Vertical Square Column
Material
Steel
Number of Pieces
2
Compatible Fixturing Set Manufacturer Number
ISY-100

Description

Vertical Square Column, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Steel, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height 9.84 in, Overall Length 1.18 in, Overall Width 1.18 in, Product Type Vertical Square Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.