Zoro Homepage

Vision Measuring System

  • Mfr # ISD-V150A

  • Zoro # G216342656


product price: $18,019.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Maximum Workpiece Height
150 mm
Observation Unit Zoom
1X
Image Type
Erect
Repeatability
+/-2micron m
Measuring Accuracy
Less Than or Equal To (98.4+10L)micron in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD-V150A
Zoro #
G216342656
UPC #
-
Country of Origin
China

Dimensions

Maximum Workpiece Height
150 mm
Stage Glass Size
8.27 x 6.30 in

Details

Observation Unit Zoom
1X
Image Type
Erect
Repeatability
+/-2micron m
Item
Vision Measuring System
Measuring Accuracy
Less Than or Equal To (98.4+10L)micron in
Projector Series
ISD-V150A
Vision Measuring System Type
Manual
Resolution
19.69 micronin
Optical System Magnification
29X~184x
Focusing Travel
150 mm
Optical System Working Distance
92 mm
Magnification System
0.7X - 4.5X

Description

Item Vision Measuring System, Digital Zoom Not Applicable, Measuring Accuracy Less Than or Equal To (98.4+10L)micron in, Observation Unit Zoom 1X, Projector Series ISD-V150A, Stage Glass Size 8.27 x 6.30 in, Vision Measuring System Type Manual, Focusing Travel 150 mm, Image Type Erect, Magnification System 0.7X - 4.5X, Maximum Workpiece Height 150 mm, Optical System Magnification 29X~184x, Optical System Working Distance 92 mm, Repeatability +/-2micron m, Resolution 19.69 micronin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.