Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vision Measuring System

  • Mfr # ISD-V220CNCA-U

  • Zoro # G816246187


product price: $43,829.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Resolution
19.69 micronin
Measuring Accuracy
Less Than or Equal To (98.4+10L)micron in
Maximum Workpiece Height
150 mm
Optical System Working Distance
92 mm
Focusing Travel
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD-V220CNCA-U
Zoro #
G816246187
UPC #
-
Country of Origin
China

Dimensions

Maximum Workpiece Height
150 mm
Stage Glass Size
12.05 x 7.72 in

Details

Item
Vision Measuring System
Resolution
19.69 micronin
Measuring Accuracy
Less Than or Equal To (98.4+10L)micron in
Optical System Working Distance
92 mm
Focusing Travel
150 mm
Image Type
Erect
Optical System Magnification
33X~208.6X
Vision Measuring System Type
CNC
Projector Series
ISD-V220CNCA-U
Observation Unit Zoom
1X
Repeatability
+/-2micron m
Magnification System
0.7X - 4.5X

Description

Item Vision Measuring System, Digital Zoom Not Applicable, Measuring Accuracy Less Than or Equal To (98.4+10L)micron in, Observation Unit Zoom 1X, Projector Series ISD-V220CNCA-U, Stage Glass Size 12.05 x 7.72 in, Vision Measuring System Type CNC, Focusing Travel 150 mm, Image Type Erect, Magnification System 0.7X - 4.5X, Maximum Workpiece Height 150 mm, Optical System Magnification 33X~208.6X, Optical System Working Distance 92 mm, Repeatability +/-2micron m, Resolution 19.69 micronin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.