Zoro Homepage

Wireless Data Transmitter

  • Mfr # 7315-30

  • Zoro # G5133984


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Data Transfer System
Communication Range
50 ft
Number of Pieces
1
Transmission Protocol
Zigbee
Brand and Series
Insize 7315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-30
Zoro #
G5133984
UPC #
-
Country of Origin
China

Details

Item
Wireless Data Transmitter
Type
Wireless Data Transfer System
For Use With
Electronic Micrometer, Electronic Three Points Internal Micrometer
Communication Range
50 ft
Number of Pieces
1
Transmission Protocol
Zigbee
Brand and Series
Insize 7315
For Instrument manufacturer Model Number
2121 series, 2131 series, 3102 series, 3128 series, 3565 series, 3621 series
Compatible Output Devices
INSIZE Digital Micrometer
Instrument Connection Type
2.5 mm 4 Pin
Product Type
Wireless Data Transmitter
IP Rating
Not Rated
Rechargeable
No

Description

Wireless Data Transmitter, Brand and Series Insize 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 2121 series, 2131 series, 3102 series, 3128 series, 3565 series, 3621 series, For Use With Electronic Micrometer, Electronic Three Points Internal Micrometer, Number of Channels Not Applicable, Output End Connection Type Not Applicable, Transmission Protocol Zigbee, Instrument Connection Type 2.5 mm 4 Pin, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.