Zoro Homepage

Wireless High Precision Digital Indicatr

  • Mfr # 2134-50E

  • Zoro # G501866362


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Series
2134
Resolution
0.00002 in, 0.0005 in
Accuracy
+/- 0.00012 in
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134-50E
Zoro #
G501866362
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Contact Point Dia.
0.12 in
Battery Size
Rechargeable
Stem Thread Size
#4-48 UNF
Contact Point Diameter
0.12 in
Stem Diameter
0.375 in
Dial Size
2.362 in

Details

Item
Wireless High Precision Digital Indicator
Series
2134
Range
0 in to 2 in, 0 mm to 50.8 mm
Resolution
0.00002 in, 0.0005 in
Accuracy
+/- 0.00012 in
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
2 in
Minimum Measurement - mm
0 mm
Back Type
Flat
Includes
Inspection Certificate Traceable to NIST
Maximum Measurement - mm
50.8 mm
Compatible Data Output Cable
2134-R1, 2134-R2
IP Rating
Not Rated
Variable Resolution
Yes
Includes Battery
Yes
Bezel Type
No
SPC Output
Yes
Max. Measuring Force
2.5 N
Contact Point Shape
Ball
Standards
Manufacturer Inspection Certificate Traceable to NIST USA
Compatible Wireless Transmitter
Built-In Transmitter, Only Need Receiver 2134-R1 or 2134-R2
Case Type
Case
Includes Case
Yes
Included Certification
Certificate of Accuracy
Number of Indicators
1
Operation Type
Plunger
Data Output Type
Wireless
Display Type
LCD
Millimeters Measured - Maximum
50.8 mm
Maximum Measuring Force
2.5 N
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
2 in
Bezel Lock
No
Body Color
Green

Description

Wireless High Precision Digital Indicator, Series 2134, Resolution 0.00002 in, 0.0005 in, Accuracy +/- 0.00012 in, Range 0 in to 2 in, 0 mm to 50.8 mm, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.