Zoro Homepage

Wrench, 8 mm Dia., 48 mm L

  • Mfr # ISY-600-800027

  • Zoro # G105968509


product price: $20.69
/ea

Key Features

Overall Length
48 mm
Material
Steel
Product Type
Wrench
Compatible Fixturing Set Manufacturer Number
ISY-600
Overall Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-600-800027
Zoro #
G105968509
UPC #
6940561980561
Country of Origin
China

Dimensions

Overall Length
48 mm
Overall Diameter
8 mm

Details

Item
Wrench
Material
Steel
Product Type
Wrench
Compatible Fixturing Set Manufacturer Number
ISY-600
Number of Pieces
2

Description

Wrench, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-600, Material Steel, Number of Pieces 2, Overall Diameter 8 mm, Overall Height Not Applicable, Overall Length 48 mm, Overall Width Not Applicable, Product Type Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.