Shop INSIZE
See all product information
Create Account
Wrench
- Mfr # ISY-100-3801
- Zoro # G022631678
product price:Â
$
5.45
/ea
Key Features
Compatible Fixturing Set Manufacturer Number
ISY-100
Material
Steel
Product Type
Wrench
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISY-100-3801
- Zoro #
- G022631678
- UPC #
- -
- Country of Origin
- China
- Compatible Fixturing Set Manufacturer Number
- ISY-100
- Material
- Steel
- Product Type
- Wrench
- Item
- Wrench
- Shell Material
- Steel
Description
Wrench, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Steel, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.