Wrench

  • Mfr # ISY-100-3802
  • Zoro # G422631704
product price: 
$
5.45
/ea

Key Features

Material
Steel
Product Type
Spanner
Compatible Fixturing Set Manufacturer Number
ISY-100
Shell Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISY-100-3802
Zoro #
G422631704
UPC #
-
Country of Origin
China

Details

Material
Steel
Product Type
Spanner
Compatible Fixturing Set Manufacturer Number
ISY-100
Item
Wrench
Shell Material
Steel

Description

Wrench, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Steel, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Spanner

Ratings & reviews