Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Paint, Flat, White, 1 gal

  • Mfr # PC1200099-01

  • Zoro # G605301073


product price: $30.69
/ea
Sold in multiples of 4 for $122.76

Key Features

For Use On Surface Material
Ceilings
Paint Color Family
Whites
Color
White
Finish
Flat
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC1200099-01
Zoro #
G605301073
UPC #
23906750671
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Ceiling Paint
For Use On Surface Material
Ceilings
Paint Color Family
Whites
Color
White
Finish
Flat

Description

Color-Changing Ceiling Paint is applied as a light pink color to indicate painted areas for preventing missed spots. It dries to a uniform, white finish in an flat sheen that helps minimize the appearance of surface imperfections.


  • • Disappearing pink color-change technology
  • • Uniform, flat finish
  • • Self-priming
  • • For smooth or textured coatings
  • • Spatter-resistant
  • • Low-VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.