Zoro Homepage
This item is Discontinued.
No Product Image Available

Heat Resistant Coating, White, 1 gal, Can (Discontinued)

  • Mfr # FR210099-01
  • Zoro # G316522354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR210099-01
Zoro #
G316522354
UPC #
023906750527
Country of Origin
United States

Details

Sheen
Flat
Features
Fire Resistant
UV Resistant
No

Description

Heat Resistant Coating, Surface Material Cellulose Tile, Cured Plaster, Drywall, Masonry, Metal, Wood, Surface Texture Rough, Smooth, Use Location Interior, Maximum Temperature Resistance 250 Degrees F, Base Type Latex, Color White, Coverage Area 150 sq ft/gal, Container Size 1 gal, Dry Time 30 min, Cure Time 14 to 28 day, Color Family Whites, Container Type Can, Application Method Brush, Roller, Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat 2 hr, Features Fire Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.