Shop INSL-X BY BENJAMIN MOORE
See all product information
Create Account
Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal
- Mfr # CST2308099-01
- Zoro # G705297382
product price:
$
53.95
/ea
Sold in multiples of 4 for
$215.80
Key Features
Full Cure Time
72 hr
Base Material
Water
Dry Time
30 min
For Use On Surface Material
Masonry, Stucco, Concrete, Brick
Dry Time Recoat
4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST2308099-01
- Zoro #
- G705297382
- UPC #
- 90548243540
- Country of Origin
- United States
- Full Cure Time
- 72 hr
- Base Material
- Water
- Dry Time
- 30 min
- For Use On Surface Material
- Masonry, Stucco, Concrete, Brick
- Dry Time Recoat
- 4 hr
- Series
- TuffCrete
- Minimum Application Temperature
- 50 Degrees F
- Coverage
- 450 to 550 sq ft/gal
- Resistance Properties
- Scuff Resistant, Abrasion Resistant, Color Fade Resistant, UV Resistant
- Color
- Gray Pearl
- Application Method
- Brush, Roller
- Item
- Concrete Coating
- Maximum Application Temperature
- 90 Degrees F
- Application
- Concrete Walls, Balconies, Patios, Pool Decks, Basement Floors, Concrete Columns
- Standards
- FED, CARB, OTC
- Finish
- Low Sheen
- Features
- Excellent Adhesion, Fast Drying, Waterproof, Tintable
- VOC Content Weight
- Less than 400 g/L
Dimensions
- Container Size
- 1 gal
Description
TuffCrete Waterborne Acrylic Concrete Stain is a water-reduced acrylic concrete coating designed for application to interior or exterior masonry surfaces. It can be applied in one coat as a stain or in two coats for an opaque finish.
- • Resists detergents, oils, grease and scrubbing
- • Color fade resistance
- • Fast drying and smooth, satin finish
- • Rugged, durable finish
- • Retards spalling and dusting
- • Scuff and abrasion resistant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CO, CT, DE, MD, MI, NV, NY, RI, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.