
Pool Paint, Semi-gloss, Acrylic-Based Base, Royal Blue, 1 gal
Mfr # WR1024092-01
Zoro # G805389604
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use On Surface Material
Swimming Pools
Paint Color Family
Blues
Finish
Semi-gloss
Size
1 gal
Paint Sub-Brand
INSL-X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR1024092-01
Zoro #
G805389604
UPC #
90548137313
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Pool Paint
For Use On Surface Material
Swimming Pools
Paint Color Family
Blues
Finish
Semi-gloss
Paint Sub-Brand
INSL-X
Paint Base Type
Acrylic-Based
Color
Royal Blue
Description
A new generation of waterborne, acrylic emulsion pool paints which can be applied over most types of pool coatings in good condition, as well as bare concrete or plaster surfaces. WR-1000 series pool paint can be applied to slightly damp surfaces, dries quickly for recoating and withstands continuous submersion in fresh and salt water.
- • Ready to use
- • Long-lasting color and protection
- • Use with fresh or salt water
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.