Zoro Homepage
This item is Discontinued.
Insl-X By Benjamin Moore Pool Paint, Semi-gloss, Acrylic-Based Base, White, 1 gal WR1010092-01

Pool Paint, Semi-gloss, Acrylic-Based Base, White, 1 gal (Discontinued)

  • Mfr # WR1010092-01
  • Zoro # G5391696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR1010092-01
Zoro #
G5391696
UPC #
00090548136811
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Pool Paint
For Use On Surface Material
Concrete, Gunite, Marcite
Paint Color Family
Whites
Finish
Semi-gloss
Paint Sub-Brand
INSL-X
Paint Base Type
Acrylic-Based
Color
White
Coverage
300 to 400 sq. ft.
VOC Content
233g/L
Dry Time
30 min.
Dry Time Recoat
4 to 6 hr.
Exposure Conditions
Exterior
Application Method
Brush, Roll, Spray
For Use With
Fountains, Pools
Application Temperature
45 Degrees to 95 Degrees F
Resin Type
Acrylic
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Transparency
Non-Transparent
Surface Material
Concrete, Gunite, Marcite
Flammability
Non-Flammable
Scrubbable
Yes
Container Type
Can
Fade Resistant
No
Dry Time to Recoat
4 to 6 hr
Coverage Area
300 to 400 sq ft/gal
For Use On
Fountains, Pools
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Primer Required
No
Washable
Yes
Moisture Resistant
Yes
Sheen
Semi-Gloss
Sub Brand
INSL-X
VOC Compliant
Yes
Tintable
Yes
Resistance Properties
Water Resistant
Skid Resistant
No
Surface Type
Gunite, Marcite
Series Number
WR-10
VOC Content Weight Percentage
45 to 55%

Description

Pool Paint,1 gal,White,Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.