Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Insl-X By Benjamin Moore Pool Paint, Semi-gloss, Chlor Rubber-Based Base, Ocean Blue, 1 gal CR2623092-01

Pool Paint, Semi-gloss, Chlor Rubber-Based Base, Ocean Blue, 1 gal (Discontinued)

  • Mfr # CR2623092-01
  • Zoro # G2036474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2623092-01
Zoro #
G2036474
UPC #
00090548104810
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Pool Paint
For Use On Surface Material
Concrete, Gunite, Marcite
Paint Color Family
Blues
Finish
Semi-gloss
Paint Sub-Brand
INSL-X
Paint Base Type
Chlor Rubber-Based
Color
Ocean Blue
Coverage
250 to 300 sq. ft./gal.
VOC Content
565 g/L
Dry Time
15 min.
Dry Time Recoat
24 hr
Exposure Conditions
Interior/Exterior
Application Method
Brush, Roll, Spray
Cure Time
7 to 14 days
Resin Type
Chlorinated Rubber
For Use With
Fountains, Pools
Application Temperature
50 Degrees to 100 Degrees F
Surface Material
Concrete, Gunite, Marcite
Series Number
CR-26
Dry Time to Recoat
24 hr
Chemicals Resisted
Alkalis
Sheen
Semi-Gloss
Surface Texture
Rough, Smooth
For Use On
Fountains, Pools
Skid Resistant
No
Maximum Application Temperature
100 Degrees F
Sub Brand
INSL-X
Use Location
Exterior, Interior
Fade Resistant
Yes
Chemical Resistant
Yes
Washable
Yes
Container Type
Can
Coverage Area
250 to 300 sq ft/gal
Transparency
Non-Transparent
Scrubbable
Yes
Flammability
Flammable
Surface Type
Concrete, Gunite
Primer Required
No
VOC Content Weight Percentage
45 to 55%
Minimum Application Temperature
50 Degrees F
Moisture Resistant
Yes
Tintable
Yes
Resistance Properties
Abrasion Resistant, Water Resistant

Description

Paint, Chlorinated Pool, Color Ocean Blue, Semi-Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 50 to 90 F, Coverage 250 to 300 sq. ft., Concrete, Gunnite and Marcite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.