Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Insl-X By Benjamin Moore Pool Paint, Semi-gloss, Royal Blue, 1 gal. IG4024S99-2K

Pool Paint, Semi-gloss, Royal Blue, 1 gal. (Discontinued)

  • Mfr # IG4024S99-2K
  • Zoro # G5391793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG4024S99-2K
Zoro #
G5391793
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
2 gal

Details

Item
Pool Paint
Sub-Category
Swimming Pool Paints
Paint Color Family
Blues
Color Family
Blues
Finish
Semi-gloss
Color
Royal Blue
Coverage
350 to 400 sq. ft.
VOC Content
327g/L
Dry Time
2 hr.
System Series
IG4024
Dry Time Recoat
3 to 72 hr.
Exposure Conditions
Exterior
Resin Type
Polyamine Epoxy
Application Method
Brush, Roller, Spray
Application Temperature
45 Degrees to 95 Degrees F
For Use With
Pools
Dry Time to Recoat
3 to 72 hr
Primer Required
Yes
Surface Material
Concrete, Fiberglass, Gunite, Marcite, Steel
Scrubbable
Yes
Flammability
Flammable
Surface Type
Fiberglass, Gunite, Marcite, Steel
Washable
Yes
Use Location
Exterior, Interior
Chemicals Resisted
Chlorine
Sheen
Semi-Gloss
Moisture Resistant
Yes
Tintable
Yes
Skid Resistant
No
Container Type
Can
Fade Resistant
No
Transparency
Non-Transparent
Resistance Properties
Water Resistant
Surface Texture
Rough, Smooth
VOC Compliant
Yes
Chemical Resistant
Yes
Series Number
IG-40
Coverage Area
350 to 400 sq ft/gal
Minimum Application Temperature
50 Degrees F
Sub Brand
INSL-X
UV Resistant
No
VOC Content Weight Percentage
25 to 35%
For Use On
Pools
Maximum Application Temperature
100 Degrees F
Base Type
Solvent

Description

Pool Paint,2gal,RoyalBlu,Polyamine Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.