Zoro Homepage

Trim & Cabinet Paint, Satin, 1 qt

  • Mfr # CC651B099-04

  • Zoro # G505300923


product price: $27.49
/ea
Sold in multiples of 4 for $109.96

Key Features

For Use On Surface Material
Cabinets, Trim
Finish
Satin
Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC651B099-04
Zoro #
G505300923
UPC #
23906918071
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Trim & Cabinet Paint
For Use On Surface Material
Cabinets, Trim
Finish
Satin

Description

Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets, shelving, furniture, trim & crown molding and other interior applications that require an ultrasmooth, factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces, even polyurethane and varnish, without using a primer. Cabinet Coat offers excellent flow and leveling, superior stain resistance and an extremely durable satin finish that will look like new for years.


  • • Adheres to hard-to-coat surfaces without a primer
  • • Urethane-acrylic formula
  • • Refurbishes worn cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.