Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim & Cabinet Paint, Semi-Gloss, White, 1 qt

  • Mfr # CC6601099-04

  • Zoro # G105297562


product price: $30.15
/ea

Key Features

For Use On Surface Material
Cabinets, Trim
Paint Color Family
Whites
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC6601099-04
Zoro #
G105297562
UPC #
023906915667
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Trim & Cabinet Paint
For Use On Surface Material
Cabinets, Trim
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss

Description

Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets, shelving, furniture, trim & crown molding and other interior applications that require an ultrasmooth, factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces, even polyurethane and varnish, without using a primer. Cabinet Coat offers excellent flow and leveling, superior stain resistance and an extremely durable semi-gloss finish that will look like new for years.


  • • Adheres to hard-to-coat surfaces without a primer
  • • Urethane-acrylic formula
  • • Refurbishes worn cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.