WR 1010 White Waterborne Pool Paint - 1 Gallon
- Mfr # 90548136811
- Zoro # G004167652
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Paint Color Family
Whites
Color
White
Paint and Primer Sub Category
Pool Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90548136811
- Zoro #
- G004167652
- UPC #
- 90548136811
- Country of Origin
- China
Details
- Item
- Pool Paint
- Paint Color Family
- Whites
- Color
- White
- Paint and Primer Sub Category
- Pool Paint
Description
Features
- A new generation of waterborne, acrylic emulsion pool paint, which can be applied over most types of pool coatings in good condition as well as bare concrete or plaster surfaces.
- Environmentally friendly, low voc.
- Size - 1 gallon.
- Color - White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.