Zoro Homepage

Say it Think it Live it Incentive Stickers, 320-Piece Set

  • Mfr # IM523-320S

  • Zoro # G416254636


product price: $32.59
/ea

Key Features

Color
Multicolor
Includes
320 Stickers (10 Sheets of 32 Stickers)
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM523-320S
Zoro #
G416254636
UPC #
850046539206
Country of Origin
United States

Details

Color
Multicolor
Includes
320 Stickers (10 Sheets of 32 Stickers)
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Say it! Think it! Live it! Build encouragement and a positive self-image when displaying and reading these uplifting and to-the-point statements brightly printed on large glossy stickers! Designed for any age with unlimited uses! Whether used as an incentive or an award, or simply an important nudge with a positive reminder; these Inspired Minds stickers are a totally different type of motivational tool to help everyone! There are 32 different titled stickers per sheet and 10 sheets per pack. Each Sticker is 1.75" x 1.25". Comes with 2 extra "write-in" stickers...you finish the "i am" statement, by using a permanent marker.


  • Surround yourself daily with the Inspired Minds affirmations to jump start your day!
  • Encourage yourself and others during good times and tough times!
  • Stickers that can be used for any age!
  • There are 32 different titled stickers per sheet and 10 sheets per pack
  • Comes with 2 extra "write-in" stickers...you finish the "i am" statement, by using a permanent marker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.