Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Strip, Drinking Water, 5in L., PK25

  • Mfr # 2933-G

  • Zoro # G7555746


product price: $29.19
/pk 25, $1.17/ea

Key Features

Testing Parameter
Free Chlorine
Range
0/0.5/1/3/5/10 ppm
Range Two
0, 0.5, 1, 3, 5, 10 ppm
Range Three
0, 50, 100, 200, 400 ppm
Range Five
0, 0.5, 1, 5, 10 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2933-G
Zoro #
G7555746
UPC #
637395465260
Country of Origin
United States

Dimensions

Width
3/16 in
Length
5 in
Overall Width
1/4 in
Overall Length
5 in

Details

Testing Parameter
Free Chlorine
Range
0/0.5/1/3/5/10 ppm
Range Two
0, 0.5, 1, 3, 5, 10 ppm
Range Three
0, 50, 100, 200, 400 ppm
Range Five
0, 0.5, 1, 5, 10 ppm
Range Four
4 to 10 pH
Detects For
Free and Total Chlorine, Hardness, pH, Nitrite and Nitrate
Includes
Color Chart Label
pH Resolution
1.0 pH
Item
Test Strip
Type
Drinking Water
Number of Tests
25
Parameter Measurements Included
0 to 10 ppm Free Chlorine, 0 to 10 ppm Nitrite, 0 to 10 ppm Total Chlorine, 0 to 400 ppm Total Hardness, 0 to 50 ppm Nitrate, 4 to 10 pH
Testing Parameter One
Free Chlorine, Nitrate, Nitrite, pH, Total Chlorine, Total Hardness
Maximum Alkalinity Measurement
10 pH
Test Form
Strip
Maximum Measurement One
10 ppm
Test Detects For
Free Chlorine, Hardness, Nitrate, Nitrite, pH, Total Chlorine
Minimum Measurement One
0 ppm
Test Type
Test Strips
Minimum Alkalinity Measurement
4 pH

Description

Test Strip, Test Form Strip, Overall Length 5 in, Test Type Test Strips, Testing Parameter One Free Chlorine, Nitrate, Nitrite, pH, Total Chlorine, Total Hardness, Overall Width 1/4 in, Parameter Measurements Included 0 to 10 ppm Free Chlorine, 0 to 10 ppm Nitrite, 0 to 10 ppm Total Chlorine, 0 to 400 ppm Total Hardness, 0 to 50 ppm Nitrate, 4 to 10 pH, Number of Tests 25, pH Resolution 1.0 pH, Test Detects For Free Chlorine, Hardness, Nitrate, Nitrite, pH, Total Chlorine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.