This item is Discontinued.

Instacharge Instacharge EL-12000U 12000 mAh Dual USB Power Bank Portable Battery Charger - Black EL-12000U

This item is Discontinued.

Instacharge

Instacharge EL-12000U 12000 mAh Dual USB Power Bank Portable Battery Charger - Black (Discontinued)

Mfr # EL-12000U
Zoro # G104161185
UPC # 783555209189
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL-12000U
Zoro #
G104161185
UPC #
783555209189
Country of Origin
China

Description

It's happened to you. You're out and about when, suddenly, your favorite gadget fizzles. Your phone is dead or your tablet is done for the day. Fortunately, instaCHARGE has your portable power needs covered. This handy device packs plenty of charging capacity into a small unit you can take anywhere. Simply plug your device in and you can get a full or near-full charge so you can keep working, playing and connecting while on the go.

Features
  • 12,000 mAh of charging power
  • Indicator lights
  • Built-in LED light
  • Charging Capabilities
Specifications
  • Color: Black
  • Capacity: 12000 mah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.