Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Plastic, 1/2 in Bundle Dia., Black, 100 PK

  • Mfr # BCC12

  • Zoro # G901813652


product price: $6.65
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Plastic
Clamp Color
Black
Max. Bundle Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC12
Zoro #
G901813652
UPC #
86429038206
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/2 in

Details

Item
Cable Clamp
Material
Plastic
Clamp Color
Black

Description

Secure your wires easily with these .50 inch heavy duty plastic cable clamps. Black. 100 per pack

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.