Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, Black, 18 lb Strength, 100 PK

  • Mfr # BCT4

  • Zoro # G101802784


product price: $1.95
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.75

Key Features

Nominal Length
4 in
Color
Black
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT4
Zoro #
G101802784
UPC #
86429038237
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Color
Black
Tensile Strength
18 lb

Description

100-pack of 4-inch cable ties with 18 pounds of tensile strength. These versatile cable ties can be used in countless applications. One-piece construction for consistent performance and reliability.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.