Install Bay
Fuse Holder, Wire Leads, Automotive Fuse Type
Mfr # ANLFH
Zoro # G9542539
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Fits Fuse Type Automotive
- Mounting Style In-Line
- Series ANL
- Wire Range 4 AWG to 1/0 AWG
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- ARCOR Arcor c24 Tinned Copper Wire .02" Tinned Copper Wire, 40Z SPOOLS (c24)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- SQUARE D Fuse Puller, 3 PK (9070FP1)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, 250V AC/600V AC Volt Rating (SAMI-9I)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- EATON BUSSMANN Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CH30J3)
- Install Bay Fuse Accessories