Zoro Homepage

Install Bay MECCABS316 12 x 12 x 0.19 in. ABS Sheet

  • Mfr # MECCABS316

  • Zoro # G203957870


product price: $42.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECCABS316
Zoro #
G203957870
UPC #
86429107612
Country of Origin
United States

Description

Custom projects are easy with the Install Bay ABS Sheet (12 in. x 12 in. x 3/16 in.). Universally handy, a sheet can be used for shower surrounds, computer housing, vehicular needs and more.

Specifications
  • Country of Origin: United States
  • Warranty: 1 Year
  • Size: 12 x 12 x 0.19 in.
  • Weight: 1.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.