
Primary Wire, 16 AWG, Copper, Gray
Mfr # PWGY16500
Zoro # G8795539
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Gray
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWGY16500
Zoro #
G8795539
UPC #
86429107384
Country of Origin
China
Dimensions
Wire Size
16 AWG
Length
500 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Gray
Jacket Color
Gray
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.