Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, 16 AWG, Copper, Pink

  • Mfr # PWPK16500

  • Zoro # G8798208


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Number of Conductors
1C
Wire Color
Pink
Jacket Color
Pink
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWPK16500
Zoro #
G8798208
UPC #
86429152056
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
500 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Pink
Jacket Color
Pink

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.