Zoro Homepage

Primary Wire, 18 AWG, Copper, Blue

  • Mfr # PWBL18500

  • Zoro # G8795338


product price: $52.49
/ea

Key Features

Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWBL18500
Zoro #
G8795338
UPC #
86429107476
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
500 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.