Shop All Fuse Accessories
Installbay By Metra
Fuse Holder, Wire Leads, Automotive Fuse Type
Mfr # ANLFH
Zoro # G901814017
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Fits Fuse Type Automotive
- Mounting Style In-Line
- Series ANL
- Wire Range 4 AWG to 1/0 AWG
Product Information
- Brand Installbay By Metra
- MFR # ANLFH
- Zoro # G901814017
- UPC # 86429163946
- Country of Origin China
- Category Fuse Accessories
Details
Description
In-Line ANL Fuse Holder. 1|0-gauge or 4-gauge in|out. Hard nickel-plated and resistant to corrosion. Durable injection molded and heat-resistant.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- ERICSON Electrical, Bx-Pendant For 2-Dplx Rcpt W/Flip (6100)
- MIDWEST FASTENER 3/8" Aluminum Rope Ferrules 4PK (74705)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- HOPKINS 7Rv Blade Connect Socket (48480)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- Installbay By Metra Fuse Accessories