Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Condensate Drain Line Maintainer, 2 L

  • Mfr # 8850

  • Zoro # G312648508


product price: $19.19
/ea

Key Features

Size
2 L
Color
Blue
Form
Liquid
Food Grade
Food Safe
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8850
Zoro #
G312648508
UPC #
022798885003
Country of Origin
United States

Dimensions

Size
2 L
Treatment Size
8 oz
For System Size
50 ton

Details

Item
A/C Condensate Drain Line Maintainer
Color
Blue
Form
Liquid
Food Grade
Food Safe
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Container Type
Bottle
Standards
NSF Registered
Series
Maintainer
Corrosivity
Non-Corrosive
Product Type
A/C Condensate Drain Line Maintainer
Toxicity
Non-Toxic
Solubility
Water Soluble
Cleaning
Cleaner
Treatment Frequency
4 mo
Scent
Unscented
Disinfecting
Bactericide
Biodegradability
Biodegradable
Deodorizing
Deodorant
Number of Treatments
8
For Material
Aluminum, Brass, Cast Iron, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel

Description

A/C Condensate Drain Line Maintainer, Liquid, Size 2 L, Color Blue, Standards NSF Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.