Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Drain Cleaner, 5 gal., Lemon

  • Mfr # 8882

  • Zoro # G6159846


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Commercial Drain Cleaner
Cleaner Container Type
Bottle
Fragrance
Lemon
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8882
Zoro #
G6159846
UPC #
022798888202
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Commercial Drain Cleaner
Cleaner Container Type
Bottle
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Proprietary
Primary Chemical
Bacteria Cultures
Color
Yellow
Item
Commercial Drain Maintainer
VOC Content
0 %
Case Quantity
1
For Use On
Drain Lines
Container Type
Bucket
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Standards
OSHA
Green Certification or Other Recognition
Green Seal(R) Certified
Rinse Required
No
Biodegradable
Yes
NSF Rating
Not Rated
pH Value
Alkaline
Cleaner Type
Sink
Product Series
No Series
Compatible Pipe Material
Plastic, Metal
Garbage Disposal Safe
Yes
Product Label
Drain Cleaner
Minimum Set Time
30 min
Maximum Set Time
1 day
Septic System Safe
Yes
pH Level
9.1 to 9.5

Description

Commercial Drain Maintainer, Cleaner Type Sink, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Lemon, Product Label Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Yellow, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.