Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crystal Lye Drain Opener, 1 lb., Odorless

  • Mfr # 8886

  • Zoro # G2621451


product price: $9.49
/ea

Key Features

Size
1 lb.
Contains
Crystal Lye, Proprietary
Cleaner Form
Beads
Fragrance
Unscented
Item - Drains and Maintainers
Drain Opener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8886
Zoro #
G2621451
UPC #
022798888608
Country of Origin
United States

Dimensions

Size
1 lb.
Cleaner Container Size
1 lb
Container Size
1 lb

Details

Item
Crystal Lye Drain Opener
Contains
Crystal Lye, Proprietary
Cleaner Form
Beads
Fragrance
Unscented
Item - Drains and Maintainers
Drain Opener
For Use On
Drains, Sinks, Pipes
Case Quantity
1
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
VOC Content
0 %
Primary Chemical
Crystal Lye
Color
White
Container Type
Bottle
Recommended Dilution
Ready to Use
pH Value
Alkaline
Biodegradable
No
Compatible Pipe Material
Plastic, Metal
Product Series
No Series
Minimum Set Time
15 min
NSF Rating
Not Rated
Cleaner Type
Septic System
Septic System Safe
Yes
Garbage Disposal Safe
No
pH Level
13 to 14
Standards
OSHA
Product Label
Crystal Lye Drain Cleaner
Rinse Required
Yes
Maximum Set Time
30 min

Description

Crystal Lye Drain Opener, Cleaner Type Septic System, Container Type Bottle, Container Size 1 lb, Cleaner Form Beads, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Crystal Lye Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color White, Compatible Pipe Material Plastic, Metal, Maximum Set Time 30 min, Minimum Set Time 15 min, NSF Rating Not Rated, Primary Chemical Crystal Lye

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.